Flexible Cyl Hone, Bore Dia.4in, 240 Grit

FLEX-HONE TOOL| Zoro #: G0792531| Mfr #: GBD40024

$58.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder HoneHone Length: 6"Bore Dia.: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0792531 Mfr #: GBD40024
Item: Flexible Cylinder HoneHone Length: 6"
Bore Dia.: 4"Overall Length: 13-1/2"
Grade: FineGrit: 240
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 4 In., Abrasive Material Silicon Carbide, 240 Grit, Overall Length 13-1/2 In., Hone Length 6 In., Fine Grade

Reviews