Flexible Cyl Hone, Bore Dia.4in, 320 Grit

FLEX-HONE TOOL| Zoro #: G0670406| Mfr #: GBD40032

$79.17 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bore Dia.: 4"
Overall Length: 13-1/2"
Grit: 320
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0670406 Mfr #: GBD40032
Bore Dia.: 4"Overall Length: 13-1/2"
Grit: 320Hone Length: 6"
Item: Flexible Cylinder HoneGrade: Extra Fine
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 4 In., Abrasive Material Silicon Carbide, 320 Grit, Overall Length 13-1/2 In., Hone Length 6 In., Extra Fine Grade

Reviews