PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Flexible Cyl Hone, Bore Dia.4mm, 180 Grit

FLEX-HONE TOOL| Zoro #: G1761067| Mfr #: BC4M18

$11.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder HoneHone Length: 3/4"Bore Dia.: 4mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1761067 Mfr #: BC4M18
Item: Flexible Cylinder HoneHone Length: 3/4"
Bore Dia.: 4mmOverall Length: 6"
Grade: MediumGrit: 180
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 4mm, Abrasive Material Silicon Carbide, 180 Grit, Overall Length 6 In., Hone Length 3/4 In., Medium Grade

Reviews