Flexible Cyl Hone, Bore Dia.4mm, 240 Grit

FLEX-HONE TOOL| Zoro #: G2100201| Mfr #: BC4M24

$14.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder HoneHone Length: 3/4"Bore Dia.: 4mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2100201 Mfr #: BC4M24
Item: Flexible Cylinder HoneHone Length: 3/4"
Bore Dia.: 4mmOverall Length: 6"
Grade: FineGrit: 240
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 4mm, Abrasive Material Silicon Carbide, 240 Grit, Overall Length 6 In., Hone Length 3/4 In., Fine Grade

Reviews