Flexible Cyl Hone, Bore Dia.5.5mm, 240Grit

FLEX-HONE TOOL| Zoro #: G1412153| Mfr #: BC55M24

$13.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1412153 Mfr #: BC55M24
Abrasive Material: Silicon CarbideItem: Flexible Cylinder Hone
Grade: FineGrit: 240
Bore Dia.: 5.5mmOverall Length: 8"
Hone Length: 1-1/2"Country of Origin (subject to change): United States

Product Description

Flexible Cylinder Hone, Bore Dia. 5.5mm, Abrasive Material Silicon Carbide, 240 Grit, Overall Length 8 In., Hone Length 1-1/2 In., Fine Grade

Product Reviews

Save 15%. Sign up for Z-mail.