KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flexible Cyl Hone, Bore Dia.5/8in, 240Grit

FLEX-HONE TOOL| Zoro #: G1748616| Mfr #: BC5824

$11.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder Hone
Grit: 240
Overall Length: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1748616 Mfr #: BC5824
Item: Flexible Cylinder HoneGrit: 240
Overall Length: 8"Hone Length: 2-1/2"
Bore Dia.: 5/8"Abrasive Material: Silicon Carbide
Grade: FineCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 5/8 In., Abrasive Material Silicon Carbide, 240 Grit, Overall Length 8 In., Hone Length 2-1/2 In., Fine Grade

Reviews