BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Flexible Cyl Hone, Bore Dia.5/8in, 320Grit

FLEX-HONE TOOL| Zoro #: G1639486| Mfr #: BC5832

$15.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bore Dia.: 5/8"Grade: Extra FineOverall Length: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1639486 Mfr #: BC5832
Bore Dia.: 5/8"Grade: Extra Fine
Overall Length: 8"Hone Length: 2-1/2"
Item: Flexible Cylinder HoneGrit: 320
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 5/8 In., Abrasive Material Silicon Carbide, 320 Grit, Overall Length 8 In., Hone Length 2-1/2 In., Extra Fine Grade

Reviews