KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flexible Cyl Hone, Bore Dia.5in, 180 Grit

FLEX-HONE TOOL| Zoro #: G0793441| Mfr #: GBD50018

$61.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder Hone
Grit: 180
Overall Length: 17-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0793441 Mfr #: GBD50018
Item: Flexible Cylinder HoneGrit: 180
Overall Length: 17-1/2"Hone Length: 6"
Bore Dia.: 5"Abrasive Material: Silicon Carbide
Grade: MediumCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 5 In., Abrasive Material Silicon Carbide, 180 Grit, Overall Length 17-1/2 In., Hone Length 6 In., Medium Grade

Reviews