Flexible Cyl Hone, Bore Dia.5in, 320 Grit

FLEX-HONE TOOL| Zoro #: G1674337| Mfr #: GBD50032

$91.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder HoneHone Length: 6"Bore Dia.: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1674337 Mfr #: GBD50032
Item: Flexible Cylinder HoneHone Length: 6"
Bore Dia.: 5"Overall Length: 17-1/2"
Grade: Extra FineGrit: 320
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 5 In., Abrasive Material Silicon Carbide, 320 Grit, Overall Length 17-1/2 In., Hone Length 6 In., Extra Fine Grade

Reviews