Flexible Cyl Hone, Bore Dia.5mm, 120 Grit

FLEX-HONE TOOL| Zoro #: G1208006| Mfr #: BC5M12

$16.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder HoneHone Length: 1-1/2"Bore Dia.: 5mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1208006 Mfr #: BC5M12
Item: Flexible Cylinder HoneHone Length: 1-1/2"
Bore Dia.: 5mmOverall Length: 8"
Grade: CoarseGrit: 120
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 5mm, Abrasive Material Silicon Carbide, 120 Grit, Overall Length 8 In., Hone Length 1-1/2 In., Coarse Grade

Reviews