SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flexible Cyl Hone, Bore Dia.5mm, 2500 Grit

FLEX-HONE TOOL| Zoro #: G1934572| Mfr #: BC5M2500CD

$31.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Material: DiamondOverall Length: 8"Grit: 2500
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1934572 Mfr #: BC5M2500CD
Abrasive Material: DiamondOverall Length: 8"
Grit: 2500Grade: Fine
Bore Dia.: 5mmItem: Flexible Cylinder Hone
Hone Length: 1-1/2"Country of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 5mm, Abrasive Material Diamond, 2500 Grit, Overall Length 8 In., Hone Length 1-1/2 In., Fine Grade

Reviews