Flexible Cyl Hone, Bore Dia.6in, 240 Grit

FLEX-HONE TOOL| Zoro #: G1680244| Mfr #: GBD60024

$76.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder HoneHone Length: 6-1/4"Bore Dia.: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1680244 Mfr #: GBD60024
Item: Flexible Cylinder HoneHone Length: 6-1/4"
Bore Dia.: 6"Overall Length: 17-1/2"
Grade: FineGrit: 240
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 6 In., Abrasive Material Silicon Carbide, 240 Grit, Overall Length 17-1/2 In., Hone Length 6-1/4 In., Fine Grade

Reviews