20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

Flexible Cyl Hone, Bore Dia.6in, 320 Grit

FLEX-HONE TOOL | Zoro #: G1666707 | Mfr #: GBD60032

$163.68 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features

Guides: Technical Guides

Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Flex-Hone Tool #GBD60032 Specifications

Zoro #: G1666707 Manufacturer #: GBD60032
Hone Length: 6-1/4" Item: Flexible Cylinder Hone
Grit: 320 Bore Dia.: 6"
Abrasive Material: Silicon Carbide Overall Length: 17-1/2"
Grade: Extra Fine Country of Origin (subject to change): United States

Description

Honing brushes have round, abrasive bead at the tip of each brush filament for better cleaning. Here are some important details for Flex-Hone Tool Flexible Cylinder Hone. Grit: 320, Abrasive Material: Silicon Carbide, Grade: Extra Fine.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Flex-Hone Tool #GBD60032