BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Flexible Cyl Hone, Bore Dia.6mm, 240 Grit

FLEX-HONE TOOL| Zoro #: G1855007| Mfr #: BC6M24

$11.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bore Dia.: 6mmGrade: FineOverall Length: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1855007 Mfr #: BC6M24
Bore Dia.: 6mmGrade: Fine
Overall Length: 8"Hone Length: 1-1/2"
Item: Flexible Cylinder HoneGrit: 240
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 6mm, Abrasive Material Silicon Carbide, 240 Grit, Overall Length 8 In., Hone Length 1-1/2 In., Fine Grade

Reviews