Flexible Cyl Hone, Bore Dia.6mm, 320 Grit

FLEX-HONE TOOL |Zoro #: G2289174|Mfr #: BC6M32

$22.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2289174 Mfr #: BC6M32
Abrasive Material: Silicon CarbideItem: Flexible Cylinder Hone
Grade: Extra FineGrit: 320
Hone Length: 1-1/2"Bore Dia.: 6mm
Overall Length: 8"Country of Origin (subject to change): United States

Product Description

Flexible Cylinder Hone, Bore Dia. 6mm, Abrasive Material Silicon Carbide, 320 Grit, Overall Length 8 In., Hone Length 1-1/2 In., Extra Fine Grade

Product Reviews

Save 15% when you sign up for Z-mail.