HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Flexible Cyl Hone, Bore Dia.7/8in, 800Grit

FLEX-HONE TOOL| Zoro #: G0963523| Mfr #: BC78800CD

$69.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder Hone
Grit: 800
Overall Length: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0963523 Mfr #: BC78800CD
Item: Flexible Cylinder HoneGrit: 800
Overall Length: 8"Hone Length: 3"
Bore Dia.: 7/8"Abrasive Material: Diamond
Grade: MediumCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 7/8 In., Abrasive Material Diamond, 800 Grit, Overall Length 8 In., Hone Length 3 In., Medium Grade

Reviews