KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flexible Cyl Hone, Bore Dia.7mm, 180 Grit

FLEX-HONE TOOL| Zoro #: G0386111| Mfr #: BC7M18

$7.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder Hone
Grit: 180
Overall Length: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0386111 Mfr #: BC7M18
Item: Flexible Cylinder HoneGrit: 180
Overall Length: 8"Hone Length: 2"
Bore Dia.: 7mmAbrasive Material: Silicon Carbide
Grade: MediumCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 7mm, Abrasive Material Silicon Carbide, 180 Grit, Overall Length 8 In., Hone Length 2 In., Medium Grade

Reviews