SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flexible Cyl Hone, Bore Dia.7mm, 800 Grit

FLEX-HONE TOOL| Zoro #: G0338527| Mfr #: BC7M800CD

$23.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Material: DiamondOverall Length: 8"Grit: 800
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0338527 Mfr #: BC7M800CD
Abrasive Material: DiamondOverall Length: 8"
Grit: 800Grade: Medium
Bore Dia.: 7mmItem: Flexible Cylinder Hone
Hone Length: 2"Country of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 7mm, Abrasive Material Diamond, 800 Grit, Overall Length 8 In., Hone Length 2 In., Medium Grade

Reviews