Flexible Cyl Hone, Bore Dia.8mm, 170 Grit

FLEX-HONE TOOL| Zoro #: G0394606| Mfr #: BC8M170200CD

$16.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder HoneGrit: 170Overall Length: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0394606 Mfr #: BC8M170200CD
Item: Flexible Cylinder HoneGrit: 170
Overall Length: 8"Hone Length: 2"
Bore Dia.: 8mmAbrasive Material: Diamond
Grade: CoarseCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 8mm, Abrasive Material Diamond, 170 Grit, Overall Length 8 In., Hone Length 2 In., Coarse Grade

Reviews