SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flexible Cyl Hone, Bore Dia.8mm, 240 Grit

FLEX-HONE TOOL| Zoro #: G1490632| Mfr #: BC8M24

$8.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder HoneHone Length: 2"Bore Dia.: 8mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1490632 Mfr #: BC8M24
Item: Flexible Cylinder HoneHone Length: 2"
Bore Dia.: 8mmOverall Length: 8"
Grade: FineGrit: 240
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 8mm, Abrasive Material Silicon Carbide, 240 Grit, Overall Length 8 In., Hone Length 2 In., Fine Grade

Reviews