Flexible Cyl Hone, Bore Dia.8mm, 2500 Grit

FLEX-HONE TOOL| Zoro #: G0344206| Mfr #: BC8M2500CD

$31.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder HoneHone Length: 2"Bore Dia.: 8mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0344206 Mfr #: BC8M2500CD
Item: Flexible Cylinder HoneHone Length: 2"
Bore Dia.: 8mmOverall Length: 8"
Grade: FineGrit: 2500
Abrasive Material: DiamondCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 8mm, Abrasive Material Diamond, 2500 Grit, Overall Length 8 In., Hone Length 2 In., Fine Grade

Reviews