HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Flexible Cyl Hone, Bore Dia.8mm, 800 Grit

FLEX-HONE TOOL| Zoro #: G2208735| Mfr #: BC8M800CD

$23.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder Hone
Grit: 800
Overall Length: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2208735 Mfr #: BC8M800CD
Item: Flexible Cylinder HoneGrit: 800
Overall Length: 8"Hone Length: 2"
Bore Dia.: 8mmAbrasive Material: Diamond
Grade: MediumCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 8mm, Abrasive Material Diamond, 800 Grit, Overall Length 8 In., Hone Length 2 In., Medium Grade

Reviews