KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flexible Cyl Hone, Bore Dia.9.5mm, 120Grit

FLEX-HONE TOOL| Zoro #: G0717071| Mfr #: BC95M12

$9.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder Hone
Grit: 120
Overall Length: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0717071 Mfr #: BC95M12
Item: Flexible Cylinder HoneGrit: 120
Overall Length: 8"Hone Length: 2"
Bore Dia.: 9.5mmAbrasive Material: Silicon Carbide
Grade: CoarseCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 9.5mm, Abrasive Material Silicon Carbide, 120 Grit, Overall Length 8 In., Hone Length 2 In., Coarse Grade

Reviews