DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Flexible Cyl Hone, Bore Dia.9.5mm, 180Grit

FLEX-HONE TOOL| Zoro #: G1084447| Mfr #: BC95M18

$9.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bore Dia.: 9.5mm
Overall Length: 8"
Grit: 180
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1084447 Mfr #: BC95M18
Bore Dia.: 9.5mmOverall Length: 8"
Grit: 180Hone Length: 2"
Item: Flexible Cylinder HoneGrade: Medium
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 9.5mm, Abrasive Material Silicon Carbide, 180 Grit, Overall Length 8 In., Hone Length 2 In., Medium Grade

Reviews