Flexible Cyl Hone, Bore Dia.9.5mm, 320Grit

FLEX-HONE TOOL| Zoro #: G2181295| Mfr #: BC95M32

$14.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder Hone
Grit: 320
Overall Length: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2181295 Mfr #: BC95M32
Item: Flexible Cylinder HoneGrit: 320
Overall Length: 8"Hone Length: 2"
Bore Dia.: 9.5mmAbrasive Material: Silicon Carbide
Grade: Extra FineCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 9.5mm, Abrasive Material Silicon Carbide, 320 Grit, Overall Length 8 In., Hone Length 2 In., Extra Fine Grade

Reviews