SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flexible Cyl Hone, Bore Dia.9.5mm, 800Grit

FLEX-HONE TOOL| Zoro #: G1155427| Mfr #: BC95M800CD

$24.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Material: DiamondOverall Length: 8"Grit: 800
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1155427 Mfr #: BC95M800CD
Abrasive Material: DiamondOverall Length: 8"
Grit: 800Grade: Medium
Bore Dia.: 9.5mmItem: Flexible Cylinder Hone
Hone Length: 2"Country of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 9.5mm, Abrasive Material Diamond, 800 Grit, Overall Length 8 In., Hone Length 2 In., Medium Grade

Reviews