SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flexible Cyl Hone, Bore Dia.9mm, 2500 Grit

FLEX-HONE TOOL| Zoro #: G0404765| Mfr #: BC9M2500CD

$32.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder HoneHone Length: 2"Bore Dia.: 9mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0404765 Mfr #: BC9M2500CD
Item: Flexible Cylinder HoneHone Length: 2"
Bore Dia.: 9mmOverall Length: 8"
Grade: FineGrit: 2500
Abrasive Material: DiamondCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 9mm, Abrasive Material Diamond, 2500 Grit, Overall Length 8 In., Hone Length 2 In., Fine Grade

Reviews