SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flexible Cyl Hone, BoreDia1-1/4in, 180Grit

FLEX-HONE TOOL| Zoro #: G1115091| Mfr #: BC11418

$14.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder HoneHone Length: 3"Bore Dia.: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1115091 Mfr #: BC11418
Item: Flexible Cylinder HoneHone Length: 3"
Bore Dia.: 1-1/4"Overall Length: 8"
Grade: MediumGrit: 180
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 1-1/4 In., Abrasive Material Silicon Carbide, 180 Grit, Overall Length 8 In., Hone Length 3 In., Medium Grade

Reviews