Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flexible Cyl Hone, BoreDia1-1/4in, 240Grit

  • Zoro #: G0508733
  • Mfr #: BC11424
$16.47
  • Bore Dia.: 1-1/4"
  • Grit: 240
  • Overall Length: 8"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Flex-Hone Tool #BC11424 Specifications

  • Zoro #: G0508733
  • Mfr #: BC11424
Bore Dia.: 1-1/4" Grit: 240
Overall Length: 8" Hone Length: 3"
Item: Flexible Cylinder Hone Grade: Fine
Abrasive Material: Silicon Carbide Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Honing brushes have round, abrasive bead at the tip of each brush filament for better cleaning. Take a look at the features for Flex-Hone Tool Flexible Cylinder Hone. Grit: 240, Abrasive Material: Silicon Carbide, Grade: Fine.

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Flex-Hone Tool #BC11424