SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flexible Cyl Hone, BoreDia1-1/4in, 800Grit

FLEX-HONE TOOL| Zoro #: G2408883| Mfr #: BC114800CD

$108.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Abrasive Material: DiamondOverall Length: 8"Grit: 800
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2408883 Mfr #: BC114800CD
Abrasive Material: DiamondOverall Length: 8"
Grit: 800Grade: Medium
Bore Dia.: 1-1/4"Item: Flexible Cylinder Hone
Hone Length: 3"Country of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 1-1/4 In., Abrasive Material Diamond, 800 Grit, Overall Length 8 In., Hone Length 3 In., Medium Grade

Reviews