Flexible Cyl Hone, BoreDia1-1/8in, 120Grit

FLEX-HONE TOOL| Zoro #: G0817162| Mfr #: BC11812

$13.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder Hone
Grit: 120
Overall Length: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0817162 Mfr #: BC11812
Item: Flexible Cylinder HoneGrit: 120
Overall Length: 8"Hone Length: 3"
Bore Dia.: 1-1/8"Abrasive Material: Silicon Carbide
Grade: CoarseCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 1-1/8 In., Abrasive Material Silicon Carbide, 120 Grit, Overall Length 8 In., Hone Length 3 In., Coarse Grade

Reviews