BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Flexible Cyl Hone, BoreDia1-3/4in, 120Grit

FLEX-HONE TOOL| Zoro #: G1255791| Mfr #: BC13412

$16.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bore Dia.: 1-3/4"Abrasive Material: Silicon CarbideGrade: Coarse
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1255791 Mfr #: BC13412
Bore Dia.: 1-3/4"Abrasive Material: Silicon Carbide
Grade: CoarseItem: Flexible Cylinder Hone
Grit: 120Hone Length: 3"
Overall Length: 8"Country of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 1-3/4 In., Abrasive Material Silicon Carbide, 120 Grit, Overall Length 8 In., Hone Length 3 In., Coarse Grade

Reviews