Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Flexible Cyl Hone, BoreDia1-3/4in, 320Grit

  • Zoro #: G0428242
  • Mfr #: BC13432
Flex-Hone Tool Flexible Cyl Hone, BoreDia1-3/4in, 320Grit BC13432
Flex-Hone Tool Flexible Cyl Hone, BoreDia1-3/4in, 320Grit BC13432
$36.64
  • Item: Standard Small Diameter BC Flexible Hone
  • Bore Dia.: 1 3/4 in
  • Grit: 320
See full product details
Orders over $75 ship free.

Flex-Hone Tool #BC13432 Specifications

  • Zoro #: G0428242
  • Mfr #: BC13432
Item: Standard Small Diameter BC Flexible Hone Bore Dia.: 1 3/4 in
Grit: 320 Abrasive Material: Silicon Carbide
Grade: Extra Fine Hone Length: 3 in
Overall Length: 8" Bore dia.: 1-3/4"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flexible Cylinder Hone, Bore Dia. 1 3/4 in, Abrasive Material Silicon Carbide, 320 Grit, Overall Length 8 in, Hone Length 3 in, Extra Fine Grade

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Flex-Hone Tool #BC13432