HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Flexible Cyl Hone, BoreDia1-3/8in, 180Grit

FLEX-HONE TOOL| Zoro #: G0654516| Mfr #: BC13818

$14.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bore Dia.: 1-3/8"
Overall Length: 8"
Grit: 180
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0654516 Mfr #: BC13818
Bore Dia.: 1-3/8"Overall Length: 8"
Grit: 180Hone Length: 3"
Item: Flexible Cylinder HoneGrade: Medium
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 1-3/8 In., Abrasive Material Silicon Carbide, 180 Grit, Overall Length 8 In., Hone Length 3 In., Medium Grade

Reviews