KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flexible Cyl Hone, BoreDia1-3/8in, 320Grit

FLEX-HONE TOOL| Zoro #: G0629447| Mfr #: BC13832

$21.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder Hone
Grit: 320
Overall Length: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0629447 Mfr #: BC13832
Item: Flexible Cylinder HoneGrit: 320
Overall Length: 8"Hone Length: 3"
Bore Dia.: 1-3/8"Abrasive Material: Silicon Carbide
Grade: Extra FineCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 1-3/8 In., Abrasive Material Silicon Carbide, 320 Grit, Overall Length 8 In., Hone Length 3 In., Extra Fine Grade

Reviews