DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Flexible Cyl Hone, BoreDia1-5/8in, 120Grit

FLEX-HONE TOOL| Zoro #: G0788417| Mfr #: BC15812

$15.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bore Dia.: 1-5/8"
Overall Length: 8"
Grit: 120
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0788417 Mfr #: BC15812
Bore Dia.: 1-5/8"Overall Length: 8"
Grit: 120Hone Length: 3"
Item: Flexible Cylinder HoneGrade: Coarse
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 1-5/8 In., Abrasive Material Silicon Carbide, 120 Grit, Overall Length 8 In., Hone Length 3 In., Coarse Grade

Reviews