PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Flexible Cyl Hone, BoreDia1-5/8in, 180Grit

FLEX-HONE TOOL| Zoro #: G1173873| Mfr #: BC15818

$17.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder HoneHone Length: 3"Bore Dia.: 1-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1173873 Mfr #: BC15818
Item: Flexible Cylinder HoneHone Length: 3"
Bore Dia.: 1-5/8"Overall Length: 8"
Grade: MediumGrit: 180
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 1-5/8 In., Abrasive Material Silicon Carbide, 180 Grit, Overall Length 8 In., Hone Length 3 In., Medium Grade

Reviews