BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Flexible Cyl Hone, BoreDia1-5/8in, 240Grit

FLEX-HONE TOOL| Zoro #: G2150626| Mfr #: BC15824

$16.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bore Dia.: 1-5/8"Grade: FineOverall Length: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2150626 Mfr #: BC15824
Bore Dia.: 1-5/8"Grade: Fine
Overall Length: 8"Hone Length: 3"
Item: Flexible Cylinder HoneGrit: 240
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 1-5/8 In., Abrasive Material Silicon Carbide, 240 Grit, Overall Length 8 In., Hone Length 3 In., Fine Grade

Reviews