BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Flexible Cyl Hone, BoreDia.1/2in, 2500Grit

FLEX-HONE TOOL| Zoro #: G2384426| Mfr #: BC122500CD

$28.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder HoneHone Length: 2-1/2"Bore Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2384426 Mfr #: BC122500CD
Item: Flexible Cylinder HoneHone Length: 2-1/2"
Bore Dia.: 1/2"Overall Length: 8"
Grade: FineGrit: 2500
Abrasive Material: DiamondCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 1/2 In., Abrasive Material Diamond, 2500 Grit, Overall Length 8 In., Hone Length 2-1/2 In., Fine Grade

Reviews