KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flexible Cyl Hone, BoreDia.1/4in, 2500Grit

FLEX-HONE TOOL| Zoro #: G1983895| Mfr #: BC64M2500CD

$19.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder Hone
Grit: 2500
Overall Length: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1983895 Mfr #: BC64M2500CD
Item: Flexible Cylinder HoneGrit: 2500
Overall Length: 8"Hone Length: 1-1/2"
Bore Dia.: 1/4"Abrasive Material: Diamond
Grade: FineCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 1/4 In., Abrasive Material Diamond, 2500 Grit, Overall Length 8 In., Hone Length 1-1/2 In., Fine Grade

Reviews