20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

Flexible Cyl Hone, BoreDia15/16in, 120Grit

FLEX-HONE TOOL | Zoro #: G3008591 | Mfr #: BC151612

$12.99 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features

Guides: Technical Guides

Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Flex-Hone Tool #BC151612 Specifications

Zoro #: G3008591 Manufacturer #: BC151612
Item: Flexible Cylinder Hone Grit: 120
Bore Dia.: 15/16" Abrasive Material: Silicon Carbide
Hone Length: 3" Overall Length: 8"
Grade: Coarse Country of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 15/16 In., Abrasive Material Silicon Carbide, 120 Grit, Overall Length 8 In., Hone Length 3 In., Coarse Grade

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Flex-Hone Tool #BC151612