PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Flexible Cyl Hone, BoreDia15/16in, 240Grit

FLEX-HONE TOOL| Zoro #: G1950681| Mfr #: BC151624

$18.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder HoneHone Length: 3"Bore Dia.: 15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1950681 Mfr #: BC151624
Item: Flexible Cylinder HoneHone Length: 3"
Bore Dia.: 15/16"Overall Length: 8"
Grade: FineGrit: 240
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 15/16 In., Abrasive Material Silicon Carbide, 240 Grit, Overall Length 8 In., Hone Length 3 In., Fine Grade

Reviews