Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flexible Cyl Hone, BoreDia2-1/2in, 180Grit

  • Zoro #: G3302336
  • Mfr #: BC21218
Flex-Hone Tool Flexible Cyl Hone, BoreDia2-1/2in, 180Grit BC21218
Flex-Hone Tool Flexible Cyl Hone, BoreDia2-1/2in, 180Grit BC21218
$24.99 20% off
$19.99
  • Overall Length: 8 in
  • Bore Dia.: 2 1/2 in
  • Abrasive Material: Silicon Carbide
See full product details
Orders over $75 ship free.

Flex-Hone Tool #BC21218 Specifications

  • Zoro #: G3302336
  • Mfr #: BC21218
Overall Length: 8 in Bore Dia.: 2 1/2 in
Abrasive Material: Silicon Carbide Grade: Medium
Hone Length: 3 in Grit: 180
Item: Flexible Cylinder Hone Shop By: Cyber Deals
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flexible Cylinder Hone, Bore Dia. 2 1/2 in, Abrasive Material Silicon Carbide, 180 Grit, Overall Length 8 in, Hone Length 3 in, Medium Grade

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Flex-Hone Tool #BC21218