HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Flexible Cyl Hone, BoreDia2-1/2in, 240Grit

FLEX-HONE TOOL| Zoro #: G1406142| Mfr #: BC21224

$20.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bore Dia.: 2-1/2"
Overall Length: 8"
Grit: 240
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1406142 Mfr #: BC21224
Bore Dia.: 2-1/2"Overall Length: 8"
Grit: 240Hone Length: 3"
Item: Flexible Cylinder HoneGrade: Fine
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 2-1/2 In., Abrasive Material Silicon Carbide, 240 Grit, Overall Length 8 In., Hone Length 3 In., Fine Grade

Reviews