BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Flexible Cyl Hone, BoreDia2-1/4in, 180Grit

FLEX-HONE TOOL| Zoro #: G0956146| Mfr #: BC21418

$17.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bore Dia.: 2-1/4"Grade: MediumOverall Length: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0956146 Mfr #: BC21418
Bore Dia.: 2-1/4"Grade: Medium
Overall Length: 8"Hone Length: 3"
Item: Flexible Cylinder HoneGrit: 180
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 2-1/4 In., Abrasive Material Silicon Carbide, 180 Grit, Overall Length 8 In., Hone Length 3 In., Medium Grade

Reviews