Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flexible Cyl Hone, BoreDia2-3/4in, 240Grit

  • Zoro #: G3463564
  • Mfr #: BC23424
Flex-Hone Tool Flexible Cyl Hone, BoreDia2-3/4in, 240Grit BC23424
Flex-Hone Tool Flexible Cyl Hone, BoreDia2-3/4in, 240Grit BC23424
$25.02
  • Grade: Fine
  • Item: Flexible Cylinder Hone
  • Abrasive Material: Silicon Carbide
See full product details
Orders over $75 ship free.

Flex-Hone Tool #BC23424 Specifications

  • Zoro #: G3463564
  • Mfr #: BC23424
Grade: Fine Item: Flexible Cylinder Hone
Abrasive Material: Silicon Carbide Hone Length: 3 in
Bore Dia.: 2 3/4 in Overall Length: 8 in
Grit: 240 Shop By: Cyber Deals
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Flexible Cylinder Hone, Bore Dia. 2 3/4 in, Abrasive Material Silicon Carbide, 240 Grit, Overall Length 8 in, Hone Length 3 in, Fine Grade

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Flex-Hone Tool #BC23424