KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flexible Cyl Hone, BoreDia2-3/4in, 320Grit

FLEX-HONE TOOL| Zoro #: G2324314| Mfr #: BC23432

$31.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder Hone
Grit: 320
Overall Length: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2324314 Mfr #: BC23432
Item: Flexible Cylinder HoneGrit: 320
Overall Length: 8"Hone Length: 3"
Bore Dia.: 2-3/4"Abrasive Material: Silicon Carbide
Grade: Extra FineCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 2-3/4 In., Abrasive Material Silicon Carbide, 320 Grit, Overall Length 8 In., Hone Length 3 In., Extra Fine Grade

Reviews