KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flexible Cyl Hone, BoreDia2-3/8in, 120Grit

FLEX-HONE TOOL| Zoro #: G0755781| Mfr #: BC23812

$18.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder Hone
Grit: 120
Overall Length: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0755781 Mfr #: BC23812
Item: Flexible Cylinder HoneGrit: 120
Overall Length: 8"Hone Length: 3"
Bore Dia.: 2-3/8"Abrasive Material: Silicon Carbide
Grade: CoarseCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 2-3/8 In., Abrasive Material Silicon Carbide, 120 Grit, Overall Length 8 In., Hone Length 3 In., Coarse Grade

Reviews