SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flexible Cyl Hone, BoreDia2-5/8in, 180Grit

FLEX-HONE TOOL| Zoro #: G1726611| Mfr #: BC25818

$20.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder HoneHone Length: 3"Bore Dia.: 2-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1726611 Mfr #: BC25818
Item: Flexible Cylinder HoneHone Length: 3"
Bore Dia.: 2-5/8"Overall Length: 8"
Grade: MediumGrit: 180
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 2-5/8 In., Abrasive Material Silicon Carbide, 180 Grit, Overall Length 8 In., Hone Length 3 In., Medium Grade

Reviews