PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Flexible Cyl Hone, BoreDia2-7/8in, 120Grit

FLEX-HONE TOOL| Zoro #: G1654825| Mfr #: BC27812

$22.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flexible Cylinder HoneHone Length: 3"Bore Dia.: 2-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1654825 Mfr #: BC27812
Item: Flexible Cylinder HoneHone Length: 3"
Bore Dia.: 2-7/8"Overall Length: 8"
Grade: CoarseGrit: 120
Abrasive Material: Silicon CarbideCountry of Origin (subject to change): United States

Description

Flexible Cylinder Hone, Bore Dia. 2-7/8 In., Abrasive Material Silicon Carbide, 120 Grit, Overall Length 8 In., Hone Length 3 In., Coarse Grade

Reviews